60205 SLMFLD1A050UNV850WFTRBZ 1/CS 1/SKU

Item #: 1423213

Cat #: SLMFLD1A/050UNV850/WFTR/BZ

UPC: 046135602054

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60205 SLMFLD1A050UNV850WFTRBZ 1/CS 1/SKU

Overview

60205 SLMFLD1A050UNV850WFTRBZ 1/CS 1/SKU
Also known as: 046135602054, SLMFLD1A/050UNV850/WFTR/BZ

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5500
Wattage: 50
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Lumens: 5500
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)