60092 AREAFLD1A110UNVD850T3BZD 1/CS 1/SKU

Item #: 1423211

Cat #: AREAFLD1A/110UNVD850/T3/BZ/D

UPC: 046135600920

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60092 AREAFLD1A110UNVD850T3BZD 1/CS 1/SKU *Sylvania Part # 60092*

Overview

60092 AREAFLD1A110UNVD850T3BZD 1/CS 1/SKU *Sylvania Part # 60092*
Also known as: 046135600920, AREAFLD1A/110UNVD850/T3/BZ/D

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110
Mounting: Surface
Color: Bronze
Lumens: 13300
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 13300
Dimmable: Yes
Wattage: 110
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)