LED Recessed Troffer, 2x2, 2400 Lumen, 4000K, 120-277V

Item #: 1423203

Cat #: 22CZ2-24-UNV-L840-CD1-U

UPC: 080083881161

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 2x2, 2400 Lumen, 4000K, 90 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver

Overview

LED Recessed Troffer, 2x2, 2400 Lumen, 4000K, 90 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver
Also known as: 080083881161, 22CZ2-24-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Depth: 3 1/4 in
Color Temperature: 4000 (Cool White)
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Wattage: 21.900
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277
Depth: 3 1/4 in
Length: 2 ft
Light Technology: LED
Wattage: 21.900

Customer Reviews

No reviews for this product
(0)