5.5W CFL Retrofit LED Lamp, 40K

Item #: 1423090

Cat #: 5.5PLSV/840/HYB/GX23

UPC: 045079984066

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 5.5W, Bulb: PLS-V, Base: GX23 (2-pin CFL), Lumens: 620, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 5.5W, Bulb: PLS-V, Base: GX23 (2-pin CFL), Lumens: 620, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079984066, 5.5PLSV/840/HYB/GX23

Specifications

Lumens: 620
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 5.500
Light Technology: LED
Lumens: 620
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 5.500

Customer Reviews

No reviews for this product
(0)