This product may not be available in all locations.
![](https://img.youtube.com/vi/1Z5-U-A4frU/0.jpg)
![Load Center, Goof Collar, 39" Height x 19" Width, 2" Extra Load Center, Goof Collar, 39" Height x 19" Width, 2" Extra](https://rexel-cdn.com/products/image.jpg?i=B6C72620-63F9-4DD2-996E-8CB9A2E8A595&f=420)
Load Center, Goof Collar, 39" Height x 19" Width, 2" Extra
Item #: 142307
Cat #: CH8JFC1939
UPC: 786685100692
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Goof Collar, 39 Inch Height x 19 Inch Width, 2 Inch Extra
Overview
Load Center, Goof Collar, 39 Inch Height x 19 Inch Width, 2 Inch Extra
Also known as: 786685100692, CH8JFC1939
Specifications
Mounting: | Flush |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | CH |
Customer Reviews
No reviews for this product
(0)