60177 BOLLARD1A038UNV840R8FBZ 1/CS 1/SKU

Item #: 1423019

Cat #: BOLLARD1A/038UNV840/R8F/BZ

UPC: 046135601774

Documents & Guides
60177 BOLLARD1A038UNV840R8FBZ 1/CS 1/SKU *Sylvania Part # 60177*
Sign In or Register to view pricing and more.

No associated products found.

Overview

60177 BOLLARD1A038UNV840R8FBZ 1/CS 1/SKU *Sylvania Part # 60177*
Also known as: 046135601774, BOLLARD1A/038UNV840/R8F/BZ

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Diameter: 8 in
Color: Bronze
Height: 36 in
Wattage: 38
Volts AC: 120, 277
Color: Bronze
Color Temperature: 4000 (Cool White)
Diameter: 8 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)