LED High Bay, Wet Location, 5000K, 40000L, 288W, 480V

Item #: 1422986

Cat #: PHZ-40L-5K-70CRI-48-P-W-M-FR-PF-121-A-CD

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Phuzion LED High Bay, Wet Location, 40000 Lumen, 5000K, 288 Watt, 70CRI, 480 Volt, Pendant, White Super Durable, Medium Frosted Optics, Safety Hook, 3/4" Male, 3 Foot Cord

Overview

Phuzion LED High Bay, Wet Location, 40000 Lumen, 5000K, 288 Watt, 70CRI, 480 Volt, Pendant, White Super Durable, Medium Frosted Optics, Safety Hook, 3/4" Male, 3 Foot Cord
Also known as: PHZ-40L-5K-70CRI-48-P-W-M-FR-PF-121-A-CD

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 40000
Mounting: Pendant
Color: White
Light Technology: LED
Wattage: 288
Volts AC: 480
Color Rendering Index (CRI): 70
Mounting: Pendant
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 40000
Color: White
Wattage: 288

Customer Reviews

No reviews for this product
(0)