4" PVC 90° Elbow, 30" Radius, Schedule 40, Gray, Bell End

Item #: 1422943

Cat #: UA9ENB

UPC: 034481196686

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481196686, UA9ENB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 30 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 30 in

Customer Reviews

No reviews for this product
(0)