7' 19W T8 LED Lamp, 65K

Item #: 1422880

Cat #: KT-LED19T8-84P1S-840-D-CP

UPC: 843654110875

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign Tube, Single Sided, 84 Inch, 19 Watt, 2350 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application

Overview

LED Sign Tube, Single Sided, 84 Inch, 19 Watt, 2350 Lumen, 6500K, 80 CRI, 120–277 Volt, Replacement for Conventional T12HO and T8HO Fluorescent Lamps for Sign Application
Also known as: 843654110875, KT-LED19T8-84P1S-840-D-CP

Specifications

Length: 84 in, 7 ft
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Lumens: 2350
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 19
Light Technology: LED
Volts AC Range: 120 - 277
Length: 84 in, 7 ft
Base: Recessed Double Contact (R17d)
Lumens: 2350
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 19
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)