![Decora Dimmer, 450W, Magnetic, Diva, Brown Decora Dimmer, 450W, Magnetic, Diva, Brown](https://rexel-cdn.com/products/lutdvlv603pbr.jpg?i=CE7C14AA-528B-4B33-A4D5-C3068905DD63&f=420)
Decora Dimmer, 450W, Magnetic, Diva, Brown
Item #:
142286
Cat #:
DVLV-603P-BR
UPC:
027557688239
Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown
Overview
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Brown
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in brown
Also known as: 027557688239, DVLV-603P-BR
Specifications
Type: | 3-Way, Slide, Preset, Low Voltage, Magnetic, Rocker Switch, Decora |
Wattage: | 450 |
Color: | Brown |
Volts AC: | 120 |
Mounting: | Surface |
Family / Style: | Diva |
Type: | 3-Way, Slide, Preset, Low Voltage, Magnetic, Rocker Switch, Decora |
Color: | Brown |
Mounting: | Surface |
Wattage: | 450 |
Volts AC: | 120 |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)