18W A21 LED Lamp, 40K

Item #: 1422828

Cat #: S8486

UPC: 045923084867

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 18 Watt, A21, 1600 Lumen, 4000K, 90CRI, Medium Base, 120 Volt, Dimmable

Overview

LED Lamp, 18 Watt, A21, 1600 Lumen, 4000K, 90CRI, Medium Base, 120 Volt, Dimmable
Also known as: 045923084867, S8486

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: A21 (Arbitrary)
Type: Lamp
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: A21 (Arbitrary)
Lumens: 1600
Dimmable: Yes
Wattage: 18
Volts AC: 120
Type: Lamp
Light Technology: LED

Customer Reviews

No reviews for this product
(0)