Load Center, Main Breaker, 200A, 120/240VAC, 1P, 20/40, NEMA 3R

Item #: 142278

Cat #: BR2040B200R

UPC: 786676445757

Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 29.13", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 786676445757, BR2040B200R, MLO, Mlb

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)