Bluetooth® Low Energy Communication Module
Item #: 1422741
Cat #: NIO-BT
UPC: 889804278217
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Bluetooth® Low Energy Communication Module, Low Voltage With Contact Closure Input, Bluetooth Capable
Overview
Bluetooth® Low Energy Communication Module, Low Voltage With Contact Closure Input, Bluetooth Capable
The nLight Handheld Programmer uses a Bluetooth® Low Energy (BLE) Radio Module to allow wireless communication between the local nLight zone and iOS/Android mobile application, CL AIR ITY™+. This device offers two RJ-45 ports to be placed in any location on a local nLight zone, and the unit powers up directly off of the nLight bus. The mobile application offers secure pairing with the BLE device when within range, and once connected can be used for identifying and configuring devices within that zone.
Also known as: 889804278217, NIO-BT
Specifications
Mounting: | Surface |
Amps: | 0.007 |
Volts DC Range: | 15 - 24 |
Mounting: | Surface |
Volts DC Range: | 15 - 24 |
Amps: | 0.007 |
Customer Reviews
No reviews for this product
(0)