Load Center, Main Breaker, 225A, 120/240VAC, 1P, 42/42, NEMA 1

Item #: 142246

Cat #: BR4242B225

UPC: 786676446402

Sign In or Register to view pricing and more.
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 3.88"

Overview

225 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 1- Indoor. Dims: H: 45", W: 14.31", D: 3.88"
Also known as: 786676446402, BR4242B225

Specifications

Spaces: 42
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
Family / Style: BR
Spaces: 42
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225
Mounting: Surface
Phase: 1
Circuits: 42
Family / Style: BR

Customer Reviews

No reviews for this product
(0)