This product has been discontinued.
Linear High Bay, 200 Watt, 26000 Lumen, 4000K, 1x4, 120-277V
Item #: 1422430
Cat #: LNHIBA2A/200UNVD840/14W/WH
UPC: 046135604805
Sign In or Register to view pricing and more.
Documents & Guides
Linear High Bay, 200 Watt, 26000 Lumen, 4000K, 80CRI, 1 X 4 Size, 120-277 Volt, Wide Distribution, 0-10V Dimmable, White Painted Finish * Sylvania Part# 60480 *
Overview
Linear High Bay, 200 Watt, 26000 Lumen, 4000K, 80CRI, 1 X 4 Size, 120-277 Volt, Wide Distribution, 0-10V Dimmable, White Painted Finish * Sylvania Part# 60480 *
Also known as: 046135604805, LNHIBA2A/200UNVD840/14W/WH
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Lumens: | 26000 |
Type: | Linear High Bay |
Wattage: | 200 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Lumens: | 26000 |
Wattage: | 200 |
Dimmable: | Yes |
Volts AC: | 120, 277 |
Type: | Linear High Bay |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)