LED Linear Industrial Luminaire

Item #: 1422326

Cat #: PFSI8110L840-UNV-DIM

UPC: 784197381530

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Industrial Luminaire, 8 ft., 90W, 120-277V, 11,652 Lumen, 4000K, 80 CRI, 0-10V 1% Dimming

Overview

LED Linear Industrial Luminaire, 8 ft., 90W, 120-277V, 11,652 Lumen, 4000K, 80 CRI, 0-10V 1% Dimming
Philips Linear Industrial is a high performing LED luminaire delivering smoothly diffused illumination ideal for light industrial and commercial applications.
Also known as: 784197381530, PFSI8110L840-UNV-DIM

Specifications

Type: Industrial, Linear, Luminaire, 0-10V Dimming
Material: Plastic
Light Technology: LED
Dimmable: Yes
Type: Industrial, Linear, Luminaire, 0-10V Dimming
Light Technology: LED
Material: Plastic
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)