Pressure Compensation Device, 58 mm, Stainless Steel

Item #: 14223

Cat #: APCDSS6

UPC: 783510164577

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Compensation Device, 58 mm, NEMA 4X/IP66, Stainless Steel, Semipermeable Membrane Inside the Plug Filters Moisture and Dust, Mounting thread M40, Stainless Steel

Overview

Pressure Compensation Device, 58 mm, NEMA 4X/IP66, Stainless Steel, Semipermeable Membrane Inside the Plug Filters Moisture and Dust, Mounting thread M40, Stainless Steel
Also known as: 783510164577, APCDSS6

Specifications

Material: Stainless Steel
Diameter: 58 mm
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Diameter: 58 mm

Customer Reviews

No reviews for this product
(0)