This product may not be available in all locations.

Overload Relay, 16.0-24.0A, IEC, Bi-Metallic, Direct Mount, Frame B
Item #: 142219
Cat #: XTOB024CC1
UPC: 015082784533
Sign In or Register to view pricing and more.
Documents & Guides
16.0 - 24.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.
Overview
16.0 - 24.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.
Also known as: 015082784533, XTOB024CC1
Specifications
Mounting: | Direct |
Poles: | 3 |
Amps: | 24 |
Type: | Thermal, IEC, Overload Relay |
Amps Range: | 16 - 24 |
Mounting: | Direct |
Amps: | 24 |
Amps Range: | 16 - 24 |
Poles: | 3 |
Type: | Thermal, IEC, Overload Relay |
Customer Reviews
No reviews for this product
(0)