8A, 250V, 225 Series, Fast-Acting

Item #: 1422150

Cat #: 0225008.MXUP

UPC: 079458112719

Sign In or Register to view pricing and more.
Documents & Guides
8 Amp, 125V AC, 225 Series, Subminiature Glass Body, Fast-Acting

Overview

8 Amp, 125V AC, 225 Series, Subminiature Glass Body, Fast-Acting
The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Sleeved fuses are available. Features: In accordance with underwriter’s Laboratories Standard UL 248-14; Available in cartridge and axial lead form and with various forming dimensions; RoHS compliant and Lead-free.
Also known as: 079458112719, 0225008.MXUP

Specifications

Type: Subminiature, Fuse, Electronic
Standards: California Proposition 65
Type: Subminiature, Fuse, Electronic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)