660W Keyless Porcelain Socket w/ 18" Leads

Item #: 142213

Cat #: 80-1689

UPC: 045923816895

Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Paper Liner; Mounting Screws Held Captive; 2 Wireways; 18" Leads; Glazed; 660W; 600V

Overview

Keyless Porcelain Socket With Paper Liner; Mounting Screws Held Captive; 2 Wireways; 18" Leads; Glazed; 660W; 600V
Also known as: 045923816895, 80-1689

Specifications

Base: Medium Screw (E26)
Wattage: 660
Material: Porcelain
Volts AC: 600
Base: Medium Screw (E26)
Material: Porcelain
Wattage: 660
Volts AC: 600

Customer Reviews

No reviews for this product
(0)