100 Watt, LED Retrofit for High Bay

Item #: 1421986

Cat #: 100HB/LED/740/ND-WB-DL-BB-2/1

UPC: 046677478001

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Wattage: 100, Voltage: 120-277; Ballast Bypass, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated metal halide lamps, Lumens: 12,000, Wide Beam distribution: 120°, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 hrs. P/N 478008, Mdl #9290018514, DLC # PEQBLTTC. NON-DIMMABLE 250W EQUIVALENT.

Overview

LED Lamp, Wattage: 100, Voltage: 120-277; Ballast Bypass, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated metal halide lamps, Lumens: 12,000, Wide Beam distribution: 120°, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 hrs. P/N 478008, Mdl #9290018514, DLC # PEQBLTTC. NON-DIMMABLE 250W EQUIVALENT.
Also known as: 046677478001, 100HB/LED/740/ND-WB-DL-BB-2/1

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Color Rendering Index (CRI): 80
Lumens: 12000
Light Technology: LED
Dimmable: No
Angle: 120°
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 120°
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 100
Lumens: 12000
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)