This product has been discontinued.

2X2 TR 2PCK 40L 40K 120-277V 0-10V WH
Item #: 1421971
Cat #: C-TR-B-FP22-40L-40K-WH-2
UPC: 849665025337
Sign In or Register to view pricing and more.
Documents & Guides
2X2 TR 2PCK 40L 40K 120-277V 0-10V WH
Overview
2X2 TR 2PCK 40L 40K 120-277V 0-10V WH
Also known as: 849665025337, C-TR-B-FP22-40L-40K-WH-2
Specifications
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Wattage: | 40 |
Lumens: | 4000 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)