2' 9W T8 LED Lamp, 40K

Item #: 1421870

Cat #: KT-LED9T8-24GC-840-X-CP

UPC: 890949006016

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
9W 1170 LUMENS 2FT 240FT BEAM ANGLE BALLAST BYPASS 4000K

Overview

9W 1170 LUMENS 2FT 240FT BEAM ANGLE BALLAST BYPASS 4000K
Also known as: 890949006016, KT-LED9T8-24GC-840-X-CP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1150
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Angle: 240°
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Material: Safety Coated Glass
Angle: 240°
Lumens: 1150
Color Rendering Index (CRI): 80+
Wattage: 9
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)