Line Filter, 53A, 528VAC, Multi-Axis, Kinetix 5700

Item #: 1421763

Cat #: 2198-DBR40-F

UPC: 191326505284

Line Filter, 53 Amp, 528 Volt AC, Multi-Axis, Kinetix 5700
Sign In or Register to view pricing and more.

No associated products found.

Overview

Line Filter, 53 Amp, 528 Volt AC, Multi-Axis, Kinetix 5700
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-DB80-F from Rockwell Automation® is a Kinetix 5500 accessory. It is a 80 A, three-phase EMC line filter.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 191326505284, 2198-DBR40-F

Specifications

Amps: 54
Type: AC Line Filter
Volts AC: 528
Amps: 54
Volts AC: 528
Type: AC Line Filter

Customer Reviews

No reviews for this product
(0)