Eaton E22 pushbutton

Item #: 142160

Cat #: E22HV9X8

UPC: 782114277324

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E22 pushbutton, Standard actuator lens, Incandescent, Indicating light, Amber, 120 V, NEMA 3, 3R, 4, 4X, 12, 13

Overview

Eaton E22 pushbutton, Standard actuator lens, Incandescent, Indicating light, Amber, 120 V, NEMA 3, 3R, 4, 4X, 12, 13
EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Also known as: 782114277324, E22HV9X8

Specifications

Color: Amber
Type: Indicator Light, Assembled
Mounting: Panel
Size: 22.5 mm
Volts AC: 120
Color: Amber
Mounting: Panel
Volts AC: 120
Type: Indicator Light, Assembled
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)