This product may not be available in all locations.
Contactor, Auxiliary Contacts, 4P, 1NO/3NC, Front 00-2, Side, 3-7
Item #: 142153
Cat #: LADN13
UPC: 785901213680
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Auxiliary Contacts, 4-Pole, 1 Normally Open, 3 Normally Closed, Front Mount on Size 00 - 2, Side Mount ,on Size 3 - 7
Overview
Contactor, Auxiliary Contacts, 4-Pole, 1 Normally Open, 3 Normally Closed, Front Mount on Size 00 - 2, Side Mount ,on Size 3 - 7
Also known as: 785901213680, LADN13
Specifications
Amps: | 10 |
Mounting: | Right, Front |
Poles: | 4 |
Type: | NO/NC, Auxiliary Contact |
Volts AC: | 600 |
Amps: | 10 |
Poles: | 4 |
Volts AC: | 600 |
Mounting: | Right, Front |
Type: | NO/NC, Auxiliary Contact |
Customer Reviews
No reviews for this product
(0)