Fan Control, Slide, 1 Pole, Almond

Item #: 142150

Cat #: SFS-5E-AL

UPC: 027557691499

Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Almond.

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Almond.
Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in almond
Also known as: 027557691499, SFS-5E-AL

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Type: Variable Speed
Volts AC: 120
Poles: 1
Type: Variable Speed
Mounting: Surface
Color: Almond

Customer Reviews

No reviews for this product
(0)