This product has been discontinued.
20A, 125V, Tamper Resistant USB Receptacle, Terracotta
Item #: 1421377
Cat #: SCR-15-UBTR-TC
UPC: 784276166379
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Terracotta
Overview
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Terracotta
Satin Colors tamper-resistant USB receptacle, 125V, 15A in terracotta
Also known as: 784276166379, SCR-15-UBTR-TC
Specifications
Color: | Terracotta |
Mounting: | Insert |
Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decora |
Amps: | 15 |
Volts AC: | 125 |
Color: | Terracotta |
Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decora |
Volts AC: | 125 |
Mounting: | Insert |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)