Fuse, 20A, Time-Delay, Glass Fuse, 1/4" x 1-1/4", 32VDC, RoHS

Item #: 142130

Cat #: MDL-20-R

UPC: 051712656580

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 20 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS

Overview

Fuse, 20 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS
These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.
Also known as: 051712656580, MDL-20-R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Amps: 20
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 1 kA
Diameter: 0.250 in
Amps: 20
Volts AC: 32
Length: 1.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)