Load Center, Main Lugs, 150A, 120/240VAC

Item #: 142120

Cat #: HOM30L150TC

UPC: 785901427315

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lugs, 150A, 120/240VACLoad Center, Main Lug Only, 150 Amp, 30 Space, 30 Circuit, 120/240 Volt AC, NEMA 1

Overview

Load Center, Main Lugs, 150A, 120/240VACLoad Center, Main Lug Only, 150 Amp, 30 Space, 30 Circuit, 120/240 Volt AC, NEMA 1
Also known as: 785901427315, HOM30L150TC

Specifications

Family / Style: Homeline
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Color: Gray
Volts AC: 120/240
Type: Main Lug
Amps: 150
Circuits: 30
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Color: Gray
Type: Main Lug
Circuits: 30
Spaces: 30
Phase: 1
Volts AC: 120/240
Amps: 150

Customer Reviews

No reviews for this product
(0)