Air Conditioner, ProAir Harsh Environment, 1600 BTU, 469W, Carbon Steel

Item #: 1420931

Cat #: CR230216G036

UPC: 783510225476

Sign In or Register to view pricing and more.
Air Conditioner, ProAir Harsh Environment, Indoor Type, 30 x 21 x 16 Inch, 1600 BTU, 469 Watt, 115 Volt, NEMA 12/3R/4, Carbon Steel

Overview

Air Conditioner, ProAir Harsh Environment, Indoor Type, 30 x 21 x 16 Inch, 1600 BTU, 469 Watt, 115 Volt, NEMA 12/3R/4, Carbon Steel
Reliable mechanical thermostat located behind the filter of the unit. Indoor Air Conditioner models include digital display on ambient side.
Also known as: 783510225476, CR230216G036

Specifications

Height: 23 in
Color: Gray
Width: 14 in
Depth: 12 in
Height: 23 in
Width: 14 in
Color: Gray
Depth: 12 in

Customer Reviews

No reviews for this product
(0)