Breaker, 125A, 2P, 120/240V, Type CHB

Item #: 142090

Cat #: CHB2125

UPC: 782113338903

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 125 Amp, 2-Pole, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

Breaker, 125 Amp, 2-Pole, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Type CHB Circuit Breaker Catalog#:CHB2125 Type CHB Circuit Breaker, 125A, Two-pole, 120/240V, 10 kAIC, #4-1/0 AWG wire size
Also known as: 782113338903, CHB2125

Specifications

Family / Style: CH
Poles: 2
Amps: 125
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 125
Mounting: Bolt On
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)