LED Troffer, 2x2, 30 Watt, 3200 Lumen, 5000K, 120-277V

Item #: 1420899
Cat #: 22GR-LD5-32-F1-UNV-L850-CD1-U
UPC: 080083804863
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x2, 30 Watt, 3200 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x2, 30 Watt, 3200 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications.
Also known as: 080083804863, 22GR-LD5-32-F1-UNV-L850-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3200
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)