This product has been discontinued.
This product may not be available in all locations.
![125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcen 125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcen](https://rexel-cdn.com/products/cutraabr12l125.jpg?i=570C7167-8174-42EB-9B37-F70B07DDEFE7&f=420)
125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcen
Item #: 142076
Cat #: RAABR12L125
UPC: 786685211022
Sign In or Register to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 12-Space, 24-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Retrofit Interior Loadcenter Kit, 12-Space, 24-Circuit, Aluminum Bus. Type BR Interior. Retro Size Group: A. Kit Includes: Interior, Collar & Combo Surface/Flush Cover Assembly.
Also known as: 786685211022, RAABR12L125, buss
Specifications
Mounting: | Flush, Surface |
Amps: | 125 |
Spaces: | 12 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 24 |
Family / Style: | BR |
Mounting: | Flush, Surface |
Spaces: | 12 |
Phase: | 1 |
Type: | Main Lug |
Family / Style: | BR |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)