380W Solar Module, 144 Half Cell, Black/Aluminum

Item #: 1420551

Cat #: Q.PEAK-DUO-L-G5.3-380

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
380 Watt Solar Module, Q.PEAK-DUO-L-G5.3 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 79.33" x 39.37" x 1.37" (Including Frame), 51.8 lbs., Black/Aluminum

Overview

380 Watt Solar Module, Q.PEAK-DUO-L-G5.3 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 79.33" x 39.37" x 1.37" (Including Frame), 51.8 lbs., Black/Aluminum
The new high-performance module Q.PEAK DUO L-G5.3 is the ideal solution for commercial and utility applications thanks to a combination of its innovative cell technology Q.ANTUM and cutting edge cell interconnection. This 1500V IEC/UL solar module with its 6 busbar cell design ensures superior yields with up to 395Wp while having a very low LCOE.
Also known as: Q.PEAK-DUO-L-G5.3-380

Specifications

Color: Black
Width: 39.400 in
Length: 79.300 in
Weight: 50.700 lbs
Wattage: 380
Depth: 1.380 in
Family / Style: Q.PEAK-DUO-L-G5.2
Volts DC: 1500
Number of Cells: 144
Color: Black
Length: 79.300 in
Wattage: 380
Family / Style: Q.PEAK-DUO-L-G5.2
Number of Cells: 144
Width: 39.400 in
Weight: 50.700 lbs
Depth: 1.380 in
Volts DC: 1500

Customer Reviews

No reviews for this product
(0)