This product may not be available in all locations.
Fed-sig Msl2-120br Microstat 2-hig
Item #: 1420461
Cat #: MSL2-120BR
UPC: 782979209331
Sign In or Register to view pricing and more.
Microstat® Status Indicator - Msl1, Msl2 And Msl3 Available In 24vac/dc,120vac And 240vac; Msl4 And Msl5 Available In 24vac/dc And 120vac; Factory Assembled; Small Footprint — Only 2.2" Diameter (55.9 Mm); Surface Mount And Integrated 3/4" Pipe Mount; Vibration–resistant 5.6w Wedge Lamp; Type 4x Enclosure; Indoor Use Only; Optional Sound Module, LED Lamp, Pipe Mount Base And Flasher; Plc Compatible; Ul And Cul Listed
Overview
Microstat® Status Indicator - Msl1, Msl2 And Msl3 Available In 24vac/dc,120vac And 240vac; Msl4 And Msl5 Available In 24vac/dc And 120vac; Factory Assembled; Small Footprint — Only 2.2" Diameter (55.9 Mm); Surface Mount And Integrated 3/4" Pipe Mount; Vibration–resistant 5.6w Wedge Lamp; Type 4x Enclosure; Indoor Use Only; Optional Sound Module, LED Lamp, Pipe Mount Base And Flasher; Plc Compatible; Ul And Cul Listed
Also known as: 782979209331, MSL2-120BR
Specifications
Type: | Status Indicator, LED |
Material: | Polycarbonate |
Type: | Status Indicator, LED |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)