5-Light Chandelier, 3.5W, Candelabra, 120V, Bronze Finish

Item #: 1420364

Cat #: 3190305EN-778

UPC: 785652072048

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, LED Candelabra Torpedo 3.5 Watt Bulbs Included, Brushed Oil Rubbed Bronze Finish, Clear Glass, 72 Inch of Chain, 120 Inch of Wire, Safety Listed for Damp Location

Overview

Five Light Chandelier, LED Candelabra Torpedo 3.5 Watt Bulbs Included, Brushed Oil Rubbed Bronze Finish, Clear Glass, 72 Inch of Chain, 120 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652072048, 3190305EN-778

Specifications

Volts AC: 120
Type: 5-Light, Chandelier
Diameter: 26 in
Wattage: 3.500
Color: Oil-Rubbed Bronze
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Diameter: 26 in
Color: Oil-Rubbed Bronze
Base: Candelabra Screw (E12)
Type: 5-Light, Chandelier
Wattage: 3.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)