LED Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277V

Item #: 1420183

Cat #: VOLUME3A/036UNVD835/24G/WH/E

UPC: 046135604423

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup,3 per Case *Sylvania Part # 60442*

Overview

LED Volumetric Troffer, 2x4, 36 Watt, 4500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup,3 per Case *Sylvania Part # 60442*
Also known as: 046135604423, VOLUME3A/036UNVD835/24G/WH/E

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 36
Type: Emergency Backup, 0-10V Dimming
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 36
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)