This product may not be available in all locations.
Overview
C-H M22M-D-S-K01 MODULAR PUSH
Also known as: 786685860275, M22M-D-S-K01
Specifications
Mounting: | Panel |
Family / Style: | M22 |
Color: | Black |
Size: | 22.500 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Mounting: | Panel |
Color: | Black |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Family / Style: | M22 |
Size: | 22.500 mm |
Customer Reviews
No reviews for this product
(0)