FD Device Box, 3-Gang, Type: FS, 1", Malleable Iron

Item #: 142001

Cat #: FS-3-100

UPC: 781381342506

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1". Box Depth: Shallow" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

3-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1". Box Depth: Shallow" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381342506, FS-3-100

Specifications

Material: Malleable Iron
Gangs: 3
Number of Hubs: 1
Hub Diameter: 1 in
Material: Malleable Iron
Number of Hubs: 1
Gangs: 3
Hub Diameter: 1 in

Customer Reviews

No reviews for this product
(0)