2'x4' LED Troffer, 35K

Item #: 1419958

Cat #: 24CZ2-50-UNV-L835-CD1-U

UPC: 080083881628

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 39.6 Watt, 120-277V, 5000 Lumens, Color Temperature: 3500K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Troffer, 39.6 Watt, 120-277V, 5000 Lumens, Color Temperature: 3500K, 0-10V Dimming
Metalux delivers an  industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems . We question, we seek and we solve. Because building a better world means asking tough questions and pushing harder for answers.
Also known as: 080083881628, 24CZ2-50-UNV-L835-CD1-U

Specifications

Wattage: 39
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 39
Length: 4 ft, 48 in
Dimmable: Yes
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)