5.5G25/CL/LED/E26/27K/90CRI

Item #: 1419956

Cat #: S29878

UPC: 045923298783

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt G25 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt

Overview

5.5 Watt G25 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt
Also known as: 045923298783, S29878

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Lumens: 500
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)