This product may not be available in all locations.
2
more
Transformer, Dry Type, 45kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise
Item #: 1419599
Cat #: EXN45T3H
UPC: 785901272588
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding
Overview
Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Aluminum Winding
The Square D™ Distribution Transformer is designed to supply power throughout the building. The transformer permits the use of multiple voltages in the design of the system. The impact on the efficiency of the system and the concerns for improvements in the market for energy consumption have led to low voltage distribution transformers being regulated through the Energy Policy and Conservation Act (United States) and Natural Resources (Canada).
Also known as: 785901272588, EXN45T3H
Specifications
Phase: | 3 |
Type: | Dry Type Transformer |
Volt Amps: | 45kVA |
Secondary Voltage: | 120/208Y |
Primary Voltage: | 480 Delta |
Phase: | 3 |
Volt Amps: | 45kVA |
Primary Voltage: | 480 Delta |
Type: | Dry Type Transformer |
Secondary Voltage: | 120/208Y |
Customer Reviews
No reviews for this product
(0)