Dual-element Time-delay Plug Fuse

Item #: 1419575

Cat #: SOO004

UPC: 079458410532

Sign In or Register to view pricing and more.
Documents & Guides
4Amp 125Vac, Dual-Element Time-Delay Plug Fuse

Overview

4Amp 125Vac, Dual-Element Time-Delay Plug Fuse
SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Applications: The National Electric Code now permits Edison-base fuses to be used only for replacements in existing installations, and then, only when there is no evidence of overfusing or tampering. All new Edison-based fuse holders must have Type S fuse adapters installed before they are placed in service. Designed to prevent installation of wrong size fuses, Type S Adapters (SAO series) screw into Edison-base fuse holders so they may accept Type S fuses. Once installed the adapters cannot be removed. To prevent shunting of open fuses or overfusing, and to reduce nuisance fuse opening, it is recommended that SAO adapters with properly rated SLO or SOO series fuses be installed in all Edison-base fuse holders.
Also known as: 079458410532, SOO004

Specifications

Interrupt Rating DC: 10 kA
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)