![EXGJH Flexible Coupling, 3/4 x 12" Length, Explosionproof, Brass/Bronze EXGJH Flexible Coupling, 3/4 x 12" Length, Explosionproof, Brass/Bronze](https://rexel-cdn.com/products/appexgjh118.jpg?i=F709CC36-316F-407F-8D7E-3A6224F81561&f=420)
EXGJH Flexible Coupling, 3/4 x 12" Length, Explosionproof, Brass/Bronze
Item #: 14195
Cat #: EXGJH-212
UPC: 781381317702
Sign In or Register to view pricing and more.
Documents & Guides
EXGJH Flexible Coupling, 3/4 x 12 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
Overview
EXGJH Flexible Coupling, 3/4 x 12 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.
Also known as: 781381317702, EXGJH-212
Specifications
Diameter: | 3/4 in |
Length: | 12 in |
Material: | Bronze, Brass |
Diameter: | 3/4 in |
Material: | Bronze, Brass |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)