C-h Mmx11aa1d7n0-0 Drives

Item #: 1419459

Cat #: MMX11AA1D7N0-0

UPC: 786685268446

Sign In or Register to view pricing and more.
M-max 1p 115v In / 3p 230v Out, 1.7a, 0.33hp, Fs2, W/o Emc

Overview

M-max 1p 115v In / 3p 230v Out, 1.7a, 0.33hp, Fs2, W/o Emc
M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, FS2 frame, 100-120V, 230V, IP20 enclosure rating, 0.25 hp, 1.7A output, 9.2A input, Single-phase in, three-phase out
Also known as: 786685268446, MMX11AA1D7N0-0

Specifications

Phase: 3, 1
IP/NEMA Rating: IP20
Horsepower: 0.250
Phase: 3, 1
Horsepower: 0.250
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)