2" PVC 90° Utility Elbow, 36" Radius, Schedule 40, Gray, Integral Bell End

Item #: 1419151

Cat #: UC9FJB

UPC: 034481229674

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Utility Sweep Elbow, 36 Inch Radius, Deep-Socket, Schedule 40, Gray, Integral Bell End

Overview

2 Inch PVC 90 Degree Utility Sweep Elbow, 36 Inch Radius, Deep-Socket, Schedule 40, Gray, Integral Bell End
Also known as: 034481229674, UC9FJB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)