This product has been discontinued.
LED Floodlight, 150W, 4000K, 120-277V
Item #: 1419073
Cat #: PFL150-NW-G1-T-FL-8-BZ
UPC: 783352024503
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 150 Watt, Color Temperature: Neutral White (4000K), 80 CRI, Trunnion Mount, 120-277 Volt, Bronze
Overview
LED Floodlight, 150 Watt, Color Temperature: Neutral White (4000K), 80 CRI, Trunnion Mount, 120-277 Volt, Bronze
Also known as: 783352024503, PFL150-NW-G1-T-FL-8-BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Mounting: | Trunnion |
Wattage: | 146 |
Color: | Bronze |
Light Technology: | LED |
Lumens: | 16325 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 146 |
Light Technology: | LED |
Mounting: | Trunnion |
Color: | Bronze |
Lumens: | 16325 |
Customer Reviews
No reviews for this product
(0)