LED Floodlight, 300W, 4000K, 120-277V

Item #: 1419072

Cat #: PFL300-NW-G1-T-FL-8-BZ

UPC: 783352024541

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 300 Watt, Color Temperature: Neutral White (4000K), 80 CRI, Trunnion Mount, 120-277 Volt, Bronze

Overview

LED Floodlight, 300 Watt, Color Temperature: Neutral White (4000K), 80 CRI, Trunnion Mount, 120-277 Volt, Bronze
The Philips LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications
Also known as: 783352024541, PFL300-NW-G1-T-FL-8-BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 300
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 34025
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 34025

Customer Reviews

No reviews for this product
(0)