This product has been discontinued.
LED Wall Pack, 75W, 4000K, Bronze
Item #: 1419055
Cat #: PWP75-NW-G1-8-BZ
UPC: 783352024466
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 75 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Generation 1, 120-277 Volts, Bronze
Overview
LED Wall Pack, 75 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Generation 1, 120-277 Volts, Bronze
The Wall pack family features energy-saving LED technology, two different sizes & wattage choices of 30, 50 and 75W. The 50 watt Wall Pack provides the same illumination as a 100W HID, and uses over 50% less energy. The glass refractor lens design cuts down on glare, and the housing is one-piece die-cast aluminum for strength and durability
Also known as: 783352024466, PWP75-NW-G1-8-BZ
Specifications
Type: | Wallpack |
Wattage: | 75 |
Material: | Glass |
Light Technology: | LED |
Type: | Wallpack |
Material: | Glass |
Wattage: | 75 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)